4 in. LED Cylinder Downlight in Black
4 in. LED Cylinder Downlight in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- Height:
- 8-3/4 in
- Length:
- 6-11/16 in
- Light Bulb Type:
- LED
- Lumens:
- 1105
- Material:
- Aluminum, Steel, Tempered Glass
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 4-1/4 in