This product requires certification to purchase.

Flush Mount Ceiling Light in Brushed Nickel

RP Lighting

4342 Series Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #R43421BN
  • Item #10041740
  • Manufacturer Part #4342-1BN
5 out of 5 Customer Rating
Brand image
RP Lighting

4342 Series Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #R43421BN
  • Item #10041740
  • Manufacturer Part #4342-1BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
120°
Height
10-1/8 in
Width
14 in
Characteristics & Features
Collection
4342 Series
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Installation Type
Semi-flush Mount, Ceiling Mount
Light Bulb Type
LED
Material
Plastic, Steel
Material Type
Acrylic
Electrical & Operational Information
Lumens
1400
Number Of Hours
50000 hr
Volts
120V
Watts
20 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R43421BN