24 in. LED Square Linear Vanity Light in Matte Black
Lanning 24 in. LED Square Linear Vanity Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Steel, Acrylic
- 3000K Color Temperature
- Damp Listed
- LED light source 5 yr limited warranty
- Other components 1 yr limited warranty
Specifications
- Beam Spread:
- 120°
- Collection:
- Lanning
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 2-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2 in
- Length:
- 2-5/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lights Included:
- Yes
- Lumens:
- 900
- Material:
- Steel, Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 24 in