6 in. LED Canless Recessed Fixture in White
This product has been replaced by
Manufacturer Part #8563WH-90-3K-E
6 in. LED Canless Recessed Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 928
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- R8563WH903K
- Volts:
- 120V
- Watts:
- 13 W