60 in. Ceiling Fan Downrod in Matte Black
60 in. Ceiling Fan Downrod in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Steel
- For installation on sloped ceilings
- Available in lengths ranging from 12” to 72”
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 60 in
- Length:
- 1/2 in
- Material:
- Steel
- Volts:
- 120V
- Width:
- 1/2 in