This product requires certification to purchase.

4 in. IC Airtight LED Housing

RP Lighting

8215HA Series 4 in. IC Airtight LED Housing

  • Fast #
  • Part #R8215HA
  • Item #9903794
  • Manufacturer Part #8215HA
5 out of 5 Customer Rating
Brand image
RP Lighting

8215HA Series 4 in. IC Airtight LED Housing

  • Fast #
  • Part #R8215HA
  • Item #9903794
  • Manufacturer Part #8215HA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5-1/2 in H allows use in 2 x 6 in joist construction
  • J-box is listed for through branch circuit wiring, with seven 1/2 in knock-outs and four non-metallic cable knockouts with strain clamps
  • Three port quick connectors pre-installed in all J-boxes
  • Heavy gauge captive bar hangers included for ceiling joist or suspended "T" construction
  • Bar hangers are adjustable to 24 in with four captive nails included
  • Adjusts to fit up to 1 in ceiling thickness
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/2 in
Length
25 in
Characteristics & Features
Collection
8215HA Series
Dimmable
Yes
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum, Steel
Proposition 65
WARNING: Cancer-www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
15 W
Warranty & Product Information
Application
New Construction
CEC Compliant
For Sale in CA
Type
R8215HA