13 in. Two-Head Red LED Combo Exit Emergency Light with Adjustable Lens
Albertson 13 in. Two-Head Red LED Combo Exit Emergency Light with Adjustable Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Polycarbonate
- 122° Maximum Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Albertson
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 13-15/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Light Bulb Type:
- LED
- Material:
- Thermoplastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 3
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 3.2 W
- Width:
- 13 in