This product requires certification to purchase.

52 in. 4-Blade Indoor Ceiling Fan in Black/Black

RP Lighting

Aldea 52 in. 4-Blade Indoor Ceiling Fan in Black/Black

  • Fast #
  • Part #R1071LEDBKBK
  • Item #10041708
  • Manufacturer Part #1071LED-BK-BK
3.6 out of 5 Customer Rating
Brand image
RP Lighting

Aldea 52 in. 4-Blade Indoor Ceiling Fan in Black/Black

  • Fast #
  • Part #R1071LEDBKBK
  • Item #10041708
  • Manufacturer Part #1071LED-BK-BK
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed of steel
  • Three-speed reversible motor
  • Adaptable for ceilings of up to 29° slope
  • Light kit with 16W integrated LED bulb included
  • Standard pull chain with optional wall and remote control (sold separately)
  • Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
  • ETLus listed for dry locations
  • Dimensions: 13"H from ceiling, 6 7/8"W housing
  • Requires Certification

Documents


Specifications

AMP:
0.48
Blade Pitch:
11°
Blade Span:
52 in
CEC Compliant:
Not for Sale in CA
CFM:
4945
Ceiling Fan Blade Finish:
Black
Collection:
Aldea
Color Finish Category:
Blacks
Color Finish Name:
Black, Black
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Acrylic
Height:
13
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
52
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
983
Material:
Steel
Material Type:
MDF
Number of Blades:
4
Number of Lights:
1
RPM:
177
UL Listed:
Yes
Volts:
120V
Watts:
16
Width:
52