52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel
Aldea 52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Adaptable for ceilings of up to 29° slope
- Light kit with 16W integrated LED bulb included
- Standard pull chain with optional wall and remote control (sold separately)
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- ETLus listed for dry locations
- Dimensions: 13"H from ceiling, 6 7/8"W housing
Documents
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4945 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Aldea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Acrylic
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 983
- Material:
- Steel
- Material Type:
- MDF
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 177
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 52 in