This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Matte Black

RP Lighting

Aldea III 52 in. 3-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #R10461MBKMBK
  • Item #10217633
  • Manufacturer Part #1046-1MBK-MBK
5 out of 5 Customer Rating
Brand image
RP Lighting

Aldea III 52 in. 3-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #R10461MBKMBK
  • Item #10217633
  • Manufacturer Part #1046-1MBK-MBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of Steel and Plywood
  • Light Kit Adaptable
  • Standard Pull Chain
  • Three-speed reversible motor
  • Adaptable for ceilings of up to 29° slope
  • Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
  • ETLus listed, Title 20 Compliant, Energy Star
  • Dimensions: 12 1//4"H from ceiling, 7 5/8"W housing
  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.38
Blade Pitch:
11°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5108 ft3/min
Ceiling Fan Blade Finish:
Matte Black
Collection:
Aldea III
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
12-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
52 in
Lighting Style:
Contemporary
Material:
Steel
Material Type:
Plywood
Number of Blades:
3
RPM:
225
UL Listed:
Yes
Volts:
120V
Width:
52 in