52 in. 4-Blade Indoor Ceiling Fan in Matte Black
Aldea IV 52 in. 4-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 35-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Adaptable for ceilings of up to 29° slope
- Light kit with 16W integrated LED bulb included
- Standard pull chain with optional wall and remote control (sold separately)
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- ETLus listed for dry locations, Title 20 Compliant, Energy Star
- Dimensions 13"H from ceiling, 7 5/8"W housing
Documents
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 5088
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Aldea IV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 52
- Diameter:
- 7-5/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Acrylic
- Height:
- 13
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 820
- Material:
- Steel
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 207
- Size:
- 52 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16
- Width:
- 52