This product requires certification to purchase.

52 in. 5-Blade Indoor/Outdoor Ceiling Fan in White

RP Lighting

Aldea IX 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in White

  • Fast #
  • Part #R1069WWWW
  • Item #9823734
  • Manufacturer Part #1069WW-WW
3.3 out of 5 Customer Rating
Brand image
RP Lighting

Aldea IX 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in White

  • Fast #
  • Part #R1069WWWW
  • Item #9823734
  • Manufacturer Part #1069WW-WW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of steel
  • Three-speed reversible motor
  • Adaptable for ceilings of up to 29° slope
  • Light kit adaptable
  • Standard pull chain with optional wall and remote control (sold separately)
  • Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
  • ETLus listed, Wet listed, Title 20 Compliant, Energy Star
  • Dimensions: 12 3/8"H from ceiling, 7 5/8"W housing
  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.46
Blade Pitch:
11°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5197 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Aldea IX
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
12-3/8 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Length:
52 in
Lighting Style:
Transitional
Material:
Steel
Material Type:
ABS
Number of Blades:
5
RPM:
166
UL Listed:
Yes
Volts:
120V
Width:
52 in