52 in. 5-Blade Indoor Ceiling Fan in Matte Black
Aldea V 52 in. 5-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Adaptable for ceilings of up to 29° slope
- No light kit included
- Standard pull chain with optional wall and remote control (sold separately)
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- ETLus listed, Title 20 Compliant
- Dimensions 12 1/4"H from ceiling, 7 5/8"W housing
Documents
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5156 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Aldea V
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Lighting Style:
- Transitional
- Material:
- Steel
- Material Type:
- MDF
- Number of Blades:
- 5
- RPM:
- 174
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 52 in