This product requires certification to purchase.

60 in. 6-Blade Indoor Ceiling Fan in Black/Black

RP Lighting

Aldea X 60 in. 6-Blade Indoor Ceiling Fan in Black/Black

  • Fast #
  • Part #R1060BKBK
  • Item #9903716
  • Manufacturer Part #1060BK-BK
5 out of 5 Customer Rating
Brand image
RP Lighting

Aldea X 60 in. 6-Blade Indoor Ceiling Fan in Black/Black

  • Fast #
  • Part #R1060BKBK
  • Item #9903716
  • Manufacturer Part #1060BK-BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel
  • Fan blades constructed of durable Plywood
  • Available fan blade finish options: Brushed Nickel, Black, Matte Black, Oil Rubbed Bronze, White
  • Three-speed reversible motor
  • Great for commercial spaces
  • Standard pull chain with optional wall and remote control (sold separately)
  • Adaptable for ceilings of up to 29° slope
  • Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
  • ETL listed, Title 20 Compliant
  • Dimensions: 12 1/8"H from ceiling, 7 1/2"W housing
  • Requires Certification

Specifications

AMP:
0.59
Blade Pitch:
10.5°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5326 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
Aldea X
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
13-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel, Wood
Material Type:
Plywood
Number of Blades:
6
RPM:
147
UL Listed:
Yes
Volts:
120V
Width:
60 in