60 in. 6-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Aldea X 60 in. 6-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel
- Fan blades constructed of durable Plywood
- Available fan blade finish options: Brushed Nickel, Black, Matte Black, Oil Rubbed Bronze, White
- Three-speed reversible motor
- Light kit with 16W integrated LED bulb included
- Standard pull chain with optional wall and remote control (sold separately)
- Adaptable for ceilings of up to 29° slope
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- ETL listed, Title 20 Compliant
- Dimensions: 13 1/4"H from ceiling, 7 1/2"W housing
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 10.5°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5326 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Aldea X
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Acrylic
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1162
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number of Blades:
- 6
- Number of Lights:
- 1
- RPM:
- 147
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 60 in