7 in. Outdoor Die-Cast Emergency Light-Cold Weather Option
Apex 7 in. Outdoor Die-Cast Emergency Light-Cold Weather Option
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Die-Cast Aluminum
- 5000K Color Temperature
- Wet Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Apex
- Color Finish Name:
- White
- Depth:
- 3-5/8 in
- Height:
- 10-1/2 in
- Length:
- 3-5/8 in
- Light Bulb Type:
- LED
- Number of Lights:
- 1
- Volts:
- 120/277V
- Width:
- 6-1/2 in