70 in. 7-Blade Outdoor Ceiling Fan in Brushed Pewter
Arctic 70 in. 7-Blade Outdoor Ceiling Fan in Brushed Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Fan blades constructed of Aluminum
- Available fan blade finish options: Brushed Pewter, Oil Rubbed Bronze, White
- Five-speed reversible motor
- Light kit adaptable
- Standard pull chain with optional wall and remote control (sold separately)
- Adaptable for ceilings of up to 29° slope
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- UL listed, Wet listed, Energy Star
- Dimensions 16 5/8", 32 5/8 from ceiling, 8 5/8"W housing
-
Green
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 15°
- Blade Span:
- 70 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10012 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Pewter
- Collection:
- Arctic
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Height:
- 17-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Blades:
- 7
- RPM:
- 145
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 70 in