6 in. LED Ultra-Thin Downlight, 5CCT Selectable
Avant 6 in. LED Ultra-Thin Downlight, 5CCT Selectable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Steel and Acrylic
- 12W Integrated LED bulb (included)
- 883 Lumens
-
Green
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Avant
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 883
- Material:
- Steel, Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 5 in