4 in. LED Ultra-Thin Downlight
Brayer 4 in. LED Ultra-Thin Downlight
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Aluminum, Acrylic
- 3000K Color Temperature
- Wet Listed
-
Green
Documents
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Brayer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 5-3/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 650
- Material:
- Aluminum, Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- R87422WH903K
- Volts:
- 120V
- Watts:
- 10.5 W
- Weight:
- 2.16 lb
- Width:
- 5-3/8 in