13 in. Red LED Single Face Edge-Lit Exit Sign with Brushed Aluminum Housing
Burton 13 in. Red LED Single Face Edge-Lit Exit Sign with Brushed Aluminum Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Die-Cast Aluminum, Acrylic
- 122° Maximum Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Burton
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum, Clear
- Depth:
- 3-1/2 in
- Height:
- 9-5/8 in
- Length:
- 3-1/2 in
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum, Acrylic
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 13 in