12 in. LED Round Ceiling Mount Light in White
Cassidy 12 in. LED Round Ceiling Mount Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Steel
- 3000K Color Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Cassidy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/2 in
- Length:
- 12 in
- Light Bulb Type:
- LED
- Lumens:
- 1049
- Material:
- Steel
- Volts:
- 120V
- Width:
- 12 in