This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in White/White

This product has been replaced by

RP Lighting White 52 in. 5-Blade Indoor Ceiling Fan
RP Lighting 52 in. 5-Blade Indoor Ceiling Fan in White/White
Manufacturer Part #1032-1WW-WW
RP Lighting

Desert Moon 52 in. 5-Blade Indoor Ceiling Fan in White/White

  • Fast #
  • Part #R1032WWWW
  • Item #9606332
  • Manufacturer Part #1032WW-WW
5 out of 5 Customer Rating
Brand image

This product has been replaced by

RP Lighting White 52 in. 5-Blade Indoor Ceiling Fan
RP Lighting 52 in. 5-Blade Indoor Ceiling Fan in White/White
Manufacturer Part #1032-1WW-WW
RP Lighting

Desert Moon 52 in. 5-Blade Indoor Ceiling Fan in White/White

  • Fast #
  • Part #R1032WWWW
  • Item #9606332
  • Manufacturer Part #1032WW-WW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
52 in
CEC Compliant:
Not for Sale in CA
Ceiling Fan Blade Finish:
White
Collection:
Desert Moon
Color Finish Category:
Whites
Color Finish Name:
White, White
Indoor Outdoor:
Indoor
Number of Blades:
5
Type:
R1032WWWW