52 in. 5-Blade Indoor Ceiling Fan in White
Desert Moon 52 in. 5-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Adaptable for ceilings of up to 29° slope
- Light kit adaptable
- Standard pull chain with optional wall and remote control (sold separately)
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- ETLus listed, Title 20 Compliant, Energy Star
- Dimensions: 12 5/8"H from ceiling, 11"W housing
Documents
Specifications
- AMP:
- 0.432
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4830 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Desert Moon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 52 in
- Diameter:
- 11 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Length:
- 52 in
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Material Type:
- MDF
- Number of Blades:
- 5
- RPM:
- 192
- Size:
- 52 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 52 in