11 in. LED Ceiling Mount Light in Brushed Nickel
Dobbins 11 in. LED Ceiling Mount Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Steel, Acrylic
- 4000K Color Temperature
- Damp Listed
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Dobbins
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Depth:
- 11
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Installation Type:
- Ceiling Mount
- Length:
- 11
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1000
- Material:
- Steel, Acrylic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- R43501BN4K11
- Volts:
- 120V
- Watts:
- 15
- Width:
- 11