This product requires certification to purchase.

12 in. Red LED High Output Remote Capable Exit Emergency Combo Light

RP Lighting

Drake 12 in. Red LED High Output Remote Capable Exit Emergency Combo Light

  • Fast #
  • Part #RRXEL391RW
  • Item #10041934
  • Manufacturer Part #RXEL39-1RW
4.7 out of 5 Customer Rating
Brand image
RP Lighting

Drake 12 in. Red LED High Output Remote Capable Exit Emergency Combo Light

  • Fast #
  • Part #RRXEL391RW
  • Item #10041934
  • Manufacturer Part #RXEL39-1RW
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of Injection molded thermoplastic ABS
  • 5700K Color Temperature
  • Damp Listed
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Drake
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-7/8 in
Height:
9-5/8 in
Installation Type:
Wall Mount
Length:
1-7/8 in
Light Bulb Type:
LED
Material:
Plastic
Material Type:
ABS
Number of Lights:
3
Power Source:
Battery
UL Listed:
Yes
Volts:
120/277V
Watts:
3.0 W
Width:
11-3/4 in