12 in. Standard LED Red Exit Emergency Combo Light
Elken 12 in. Standard LED Red Exit Emergency Combo Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Injection molded thermoplastic ABS
- 5700K Color Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Elken
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-7/8 in
- Height:
- 9-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 1-7/8 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- ABS
- Number of Lights:
- 3
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 2.0 W
- Width:
- 11-3/4 in