This product requires certification to purchase.

6 in. LED Disc Ceiling Light, Wet Listed in White

RP Lighting

Emeril 6 in. LED Disc Ceiling Light, Wet Listed in White

  • Fast #
  • Part #R8556WH903K
  • Item #9903803
  • Manufacturer Part #8556WH-90-3K
5 out of 5 Customer Rating
Brand image
RP Lighting

Emeril 6 in. LED Disc Ceiling Light, Wet Listed in White

  • Fast #
  • Part #R8556WH903K
  • Item #9903803
  • Manufacturer Part #8556WH-90-3K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel and Polycarbonate
  • 12W Integrated LED bulb (included)
  • 929 Lumens
  • Requires Certification
Dimensions & Measurements
Depth
7-3/8 in
Height
1-1/4 in
Length
7-3/8 in
Width
7-3/8 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Emeril
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel, Thermoplastic
Material Type
Polycarbonate
Number of Lights
1
Proposition 65
WARNING: Cancer-www.P65Warnings.ca.gov
Shape
Round
Electrical & Operational Information
Lumens
929
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R8556WH903K