6 in. LED Disc Ceiling Light 5CCT, Wet Listed in White
Emeril 6 in. LED Disc Ceiling Light 5CCT, Wet Listed in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Steel, Polycarbonate
- 2700K, 3000K, 3500K, 4000K, 5000K Color Temperature
- Wet Listed
Documents
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Emeril
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 7-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-3/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lights Included:
- Yes
- Lumens:
- 929
- Material:
- Steel, Thermoplastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Type:
- R8556WH905CCT
- UPC:
- 723554202460
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 7-3/8 in