50 in. 4-Blade Indoor Ceiling Fan in Matte Black/Matte Black
Europa 50 in. 4-Blade Indoor Ceiling Fan in Matte Black/Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel
- Fan blades constructed of durable Plywood
- Available fan blade finish options: Brushed Nickel, Matte Black, Black, Oil Rubbed Bronze, Walnut, White
- Three-speed reversible motor
- Light kit with 16W integrated LED bulb included
- Standard pull chain with optional wall and remote control (sold separately)
- Adaptable for ceilings of up to 29° slope
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- CETLus listed, JA8 Title 24 Compliant
- Dimensions: 15 1/4"H from ceiling, 10"W housing
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 12°
- Blade Span:
- 50 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5351 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Europa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Satin White
- Height:
- 15-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 822
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 214
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 50 in