5 in. LED Slim Round Edge-Lit Disc in White
Fallon 5 in. LED Slim Round Edge-Lit Disc in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Steel and Acrylic
- 10.1W Integrated LED bulb (included)
- 904 Lumens
Documents
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Fallon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 5-5/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 904
- Material:
- Steel, Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Volts:
- 120V
- Watts:
- 10.1 W
- Width:
- 5-5/8 in