13 in. Red LED Double Face Edge-Lit Exit Sign with Brushed Aluminum Housing
Franklin 13 in. Red LED Double Face Edge-Lit Exit Sign with Brushed Aluminum Housing
Product Details
Product Details
- Constructed of Thermoplastic, Acrylic
- 122° Maximum Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Franklin
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum, Clear
- Depth:
- 3-1/2 in
- Height:
- 9-5/8 in
- Length:
- 3-1/2 in
- Light Bulb Type:
- LED
- Material:
- Thermoplastic, Acrylic
- Material Type:
- Thermoplastic, Acrylic
- Type:
- RRXL18RBA
- UL Listed:
- Yes
- Width:
- 13 in