This product requires certification to purchase.

14 in. Red LED Recessed Single-Face Exit Sign with White Housing

RP Lighting

Hemmingway 14 in. Red LED Recessed Single-Face Exit Sign with White Housing

  • Fast #
  • Part #RRXL33RW
  • Item #9823203
  • Manufacturer Part #RXL33RW
3.4 out of 5 Customer Rating
Brand image
RP Lighting

Hemmingway 14 in. Red LED Recessed Single-Face Exit Sign with White Housing

  • Fast #
  • Part #RRXL33RW
  • Item #9823203
  • Manufacturer Part #RXL33RW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of Thermoplastic, Acrylic
  • 104° Maximum Temperature
  • Damp Listed
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Hemmingway
Color Finish Category:
Whites
Color Finish Name:
White, Clear
Depth:
3-1/8 in
Height:
7-13/16 in
Length:
3-1/8 in
Light Bulb Type:
LED
Material:
Thermoplastic, Acrylic
Material Type:
Thermoplastic, Acrylic
UL Listed:
Yes
Width:
14-9/16 in