This product requires certification to purchase.

12 in. LED Under Cabinet Light 5CCT

RP Lighting

Hexton 12 in. LED Under Cabinet Light 5CCT

  • Fast #
  • Part #R8967WH5CCT
  • Item #10041815
  • Manufacturer Part #8967WH-5CCT
5 out of 5 Customer Rating
Brand image
RP Lighting

Hexton 12 in. LED Under Cabinet Light 5CCT

  • Fast #
  • Part #R8967WH5CCT
  • Item #10041815
  • Manufacturer Part #8967WH-5CCT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of Aluminum, Acrylic
  • 2700K, 3000K, 3500K, 4000K, 5000K Color Temperature
  • Features Integrated LED
  • Dimmable TRIAC, 10% - 100%
  • Linkable design for hardwire and plug-in
  • Hinged wiring trough for easy access
  • CCSAus listed for damp location
  • CEC JA8 certified
  • LED lamp 5 yr limited warranty
  • Other components 1 yr limited warranty
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Hexton
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-1/16 in
Length:
18 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
420
Material:
Aluminum, Acrylic
Number Of Hours:
50000 hr
Number of Lights:
1
Type:
R8967WH5CCT
UPC:
723554203344
Volts:
120V
Watts:
4.5 W
Weight:
2.16 lb
Width:
3-3/4 in