This product requires certification to purchase.

12 in. LED Under Cabinet Light

RP Lighting

Hexton 12 in. LED Under Cabinet Light

  • Fast #
  • Part #R8967WH
  • Item #9823266
  • Manufacturer Part #8967WH
3.3 out of 5 Customer Rating
Brand image
RP Lighting

Hexton 12 in. LED Under Cabinet Light

  • Fast #
  • Part #R8967WH
  • Item #9823266
  • Manufacturer Part #8967WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Aluminum and Acrylic
  • 6.8W Integrated LED bulb (included)
  • 315 Lumens
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
6 in;12 in;24 in
Depth
3-3/4 in
Height
1-1/16 in
Length
12 in
Weight
2.16 lb
Width
3-3/4 in
Characteristics & Features
Collection
Hexton
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Glass Type
Acrylic
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum, Acrylic
Number of Lights
1
Electrical & Operational Information
Average Life
5.71 yr
Lumens
315
Volts
120V
Watts
5 W
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R8967WH
UL Listed
Yes
UPC
723554183943