This product requires certification to purchase.

21 in. LED Under Cabinet Light 5CCT

RP Lighting

Hexton 21 in. LED Under Cabinet Light 5CCT

  • Fast #
  • Part #R8969WH5CCT
  • Item #10041817
  • Manufacturer Part #8969WH-5CCT
4.7 out of 5 Customer Rating
Brand image
RP Lighting

Hexton 21 in. LED Under Cabinet Light 5CCT

  • Fast #
  • Part #R8969WH5CCT
  • Item #10041817
  • Manufacturer Part #8969WH-5CCT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Aluminum, Acrylic
  • 2700K, 3000K, 3500K, 4000K, 5000K Color Temperature
  • Features Integrated LED
  • Dimmable TRIAC, 10% - 100%
  • Linkable design for hardwire and plug-in
  • Hinged wiring trough for easy access
  • CCSAus listed for damp location
  • CEC JA8 certified
  • LED lamp 5 yr limited warranty
  • Other components 1 yr limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/16 in
Length
24 in
Weight
2.16 lb
Width
3-3/4 in
Characteristics & Features
Collection
Hexton
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum, Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
580
Number Of Hours
50000 hr
Volts
120V
Watts
7.9 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R8969WH5CCT