21 in. LED Under Cabinet Light
Hexton 21 in. LED Under Cabinet Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Aluminum and Acrylic
- 7.9W Integrated LED bulb (included)
- 595 Lumens
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hexton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/16 in
- Length:
- 21 in
- Light Bulb Type:
- LED
- Lumens:
- 595
- Material:
- Aluminum, Acrylic
- Type:
- R8969WH
- Volts:
- 120V
- Weight:
- 2.16 lb
- Width:
- 3-3/4 in