48 in. LED Under Cabinet Light 5CCT
Hexton 48 in. LED Under Cabinet Light 5CCT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Aluminum, Acrylic
- 2700K, 3000K, 3500K, 4000K, 5000K Color Temperature
- Features Integrated LED
- Dimmable TRIAC, 10% - 100%
- Linkable design for hardwire and plug-in
- Hinged wiring trough for easy access
- CCSAus listed for damp location
- CEC JA8 certified
- LED lamp 5 yr limited warranty
- Other components 1 yr limited warranty
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hexton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/16 in
- Length:
- 48 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1380
- Material:
- Aluminum, Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- R8972WH5CCT
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 2.16 lb
- Width:
- 3-3/4 in