9 in. LED Under Cabinet Light
Hexton 9 in. LED Under Cabinet Light
Product Details
Product Details
- Constructed of Aluminum and Acrylic
- 4W Integrated LED bulb (included)
- 200 Lumens
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Average Life:
- 5.71
- CEC Compliant:
- For Sale in CA
- Collection:
- Hexton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Cord Length:
- 6 in;12 in;24 in
- Depth:
- 3-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Acrylic
- Height:
- 1-1/16
- Length:
- 9
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 200
- Material:
- Aluminum, Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- R8966WH
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4
- Weight:
- 2.16
- Width:
- 3-3/4