9 in. LED Disc Ceiling Light, Wet Listed in White
Hutson 9 in. LED Disc Ceiling Light, Wet Listed in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Aluminum, Polycarbonate
- 3000K Color Temperature
- Wet Listed
Documents
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Hutson
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 9-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/2
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2185
- Material:
- Aluminum, Thermoplastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- R8554WH16903K
- Volts:
- 120V
- Watts:
- 30.5
- Width:
- 9-1/2