This product requires certification to purchase.

Iris Opal Glass Pendant Light in Brushed Nickel

RP Lighting

Iris Opal Glass Pendant Light in Brushed Nickel

  • Fast #
  • Part #ROY4606BN
  • Item #9823792
  • Manufacturer Part #4606BN
4.7 out of 5 Customer Rating
Brand image
RP Lighting

Iris Opal Glass Pendant Light in Brushed Nickel

  • Fast #
  • Part #ROY4606BN
  • Item #9823792
  • Manufacturer Part #4606BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel, Frosted Glass
  • 3000K Color Temperature
  • Damp Listed
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/8 in
Height
168-3/4 in
Length
5-1/8 in
Minimum Height
12 in
Width
5-1/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel, Glass
Number of Lights
1
Electrical & Operational Information
Number Of Hours
25000 hr
Volts
120V
Watts
9 W
Warranty & Product Information
ETL Listed
Yes
Type
ROY4606BN