13 in. Red LED Exit Sign
Jackson 13 in. Red LED Exit Sign
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Polycarbonate, Thermoplastic
- 122° Maximum Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Jackson
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 8-7/8 in
- Length:
- 2-1/2 in
- Light Bulb Type:
- LED
- Material:
- Thermoplastic, Thermoplastic
- Material Type:
- Polycarbonate, Thermoplastic
- UL Listed:
- Yes
- Width:
- 13 in