This product requires certification to purchase.

4 in. LED Round High Output Retrofit Downlight

RP Lighting

Jazz 4 in. LED Round High Output Retrofit Downlight

  • Fast #
  • Part #R8708WHHO903K
  • Item #10099202
  • Manufacturer Part #8708WH-HO-90-3K
5 out of 5 Customer Rating
Brand image
RP Lighting

Jazz 4 in. LED Round High Output Retrofit Downlight

  • Fast #
  • Part #R8708WHHO903K
  • Item #10099202
  • Manufacturer Part #8708WH-HO-90-3K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rogers, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of Aluminum, Polycarbonate
  • 3000K Color Temperature
  • Damp Listed
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Jazz
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
97/100 in
Length:
4-63/100 in
Light Bulb Type:
LED
Lumens:
875
Material:
Aluminum, Thermoplastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: Cancer-www.P65Warnings.ca.gov
Volts:
120V
Weight:
2.16 lb
Width:
4-63/100 in