12 in. LED Round Ceiling Mount Light in Brushed Nickel
Keaton 12 in. LED Round Ceiling Mount Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Steel
- 3000K Color Temperature
- Damp Listed
Documents
Specifications
- Collection:
- Keaton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-13/16 in
- Length:
- 12-13/16 in
- Light Bulb Type:
- LED
- Lumens:
- 1049
- Material:
- Steel
- Type:
- R4325D230BN
- Volts:
- 120V
- Width:
- 12-13/16 in