This product requires certification to purchase.

14 in. LED Round Ceiling Mount Light in White

RP Lighting

Keaton 14 in. LED Round Ceiling Mount Light in White

  • Fast #
  • Part #R4326D130WH
  • Item #9823804
  • Manufacturer Part #4326D-1-30-WH
4.1 out of 5 Customer Rating
Brand image
RP Lighting

Keaton 14 in. LED Round Ceiling Mount Light in White

  • Fast #
  • Part #R4326D130WH
  • Item #9823804
  • Manufacturer Part #4326D-1-30-WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel
  • 3000K Color Temperature
  • Damp Listed
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
14 in
Width
14 in
Characteristics & Features
Collection
Keaton
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Material
Steel
Electrical & Operational Information
Lumens
1512
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R4326D130WH