4 ft. Dimmable LED Vapor Tight Linear Light
Lawrence 4 ft. Dimmable LED Vapor Tight Linear Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Polycarbonate
- 4000K Color Temperature
- Wet Listed
Documents
Specifications
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- Lawrence
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 3-3/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 5250
- Material:
- Thermoplastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 50 W
- Width:
- 49-5/8 in