4 ft. Dimmable LED Vapor Tight Linear Light with Emergency Battery Back-up
Lawrence 4 ft. Dimmable LED Vapor Tight Linear Light with Emergency Battery Back-up
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Polycarbonate
- 4000K Color Temperature
- Wet Listed
Documents
Specifications
- Average Life:
- 5.71
- CEC Compliant:
- For Sale in CA
- Collection:
- Lawrence
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 3-3/8
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 3675
- Material:
- Thermoplastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- R41171WH354KEM
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 35
- Width:
- 49-5/8