This product requires certification to purchase.

LED Adjustable Wall Pack in Oil Rubbed Bronze

RP Lighting

Mesa LED Adjustable Wall Pack in Oil Rubbed Bronze

  • Fast #
  • Part #R44321OB604K
  • Item #9834485
  • Manufacturer Part #4432-1OB-60-4K
5 out of 5 Customer Rating
Brand image
RP Lighting

Mesa LED Adjustable Wall Pack in Oil Rubbed Bronze

  • Fast #
  • Part #R44321OB604K
  • Item #9834485
  • Manufacturer Part #4432-1OB-60-4K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Mesa
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
4000
Dimmable:
No
Height:
4-7/20 in
Length:
11-1/10 in
Light Bulb Type:
LED
Lumens:
7200
Material:
Aluminum
Volts:
120V
Width:
8-1/2 in