4 ft. LED Linear Stairwell Lighting with Sensor Option
Millington 4 ft. LED Linear Stairwell Lighting with Sensor Option
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Steel
- 4000K Color Temperature
- Damp Listed
Documents
Specifications
- Collection:
- Millington
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-5/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Ceiling Light
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 35 W
- Width:
- 48-1/4 in