Outdoor Wall Lantern E26 Wet in Black
Outdoor Wall Lantern E26 Wet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 8-1/2 in
- Length:
- 4-5/8 in
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Aluminum, Acrylic
- Type:
- R4407BKE26
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 4-5/8 in