Pendant Light in Brushed Nickel
Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 6-3/8 in
- Length:
- 72 in
- Light Bulb Type:
- LED
- Lumens:
- 600
- Material:
- Steel, Glass
- Volts:
- 120V
- Width:
- 4 in